Motion
DZF-63-250-P-A

FESTO CORPORATION
DZF-63-250-P-A

DZF-63-250-P-A Flat Cylinder
Mi Item #11503877
MFR #DZF-63-250-P-A
Price$1,075.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-63-250-P-A

DZF-63-250-P-A Flat Cylinder
Mi Item #11503877
MFR #DZF-63-250-P-A

Mfr description
164090 FLAT CYLINDER DZF-63-250-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.07/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Cushion Type
    P
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)