Motion
STAF-80-30-P-A-R

FESTO CORPORATION
STAF-80-30-P-A-R

STAF-80-30-P-A-R Stopper Cylinder
Mi Item #11503915
MFR #STAF-80-30-P-A-R
Price$1,811.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
STAF-80-30-P-A-R

STAF-80-30-P-A-R Stopper Cylinder
Mi Item #11503915
MFR #STAF-80-30-P-A-R

Mfr description
164886 STOPPER CYLINDER STAF-80-30-P-A-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.76/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    R
  • Options Included
    Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    STAF
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)