Overview
Mfr description
164894 STOPPER CYLINDER STAF-80-40-P-A-R
Specifications
- Stroke40 mm
- Mounting TypeWith Through-Hole
- Spec Sheet
- Manufacturer Product Page
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data