Specifications
Dimensions
- Body Size3 mm
- Weight0.4 g
Details
- Additional DetailsMaterial shock absorber insert
- Filter TypePneumatic Silencer
- Fluid CompCompressed Air
- SeriesUC
- TypeSilencer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)