Specifications
Dimensions
- Body Size10
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation0 to 240 °
- Cushion TypeElastomer
- MagnetNo
- Mount TypeWith internal thread
- Torque Range0.85 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)