Motion
DSM-8-180-P-A

FESTO CORPORATION
DSM-8-180-P-A

With internal thread Mount, 0 to 180 ° Angle of Rotation
Mi Item #11504287
MFR #DSM-8-180-P-A
Price$894.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-8-180-P-A

With internal thread Mount, 0 to 180 ° Angle of Rotation
Mi Item #11504287
MFR #DSM-8-180-P-A

Mfr description
173198 SEMI-ROTARY DRIVE DSM-8-180-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.15/each

Specifications

Dimensions

  • Body Size
    8
  • Port 1 Size/Type
    M3
  • Port 2 Size/Type
    M3

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Elastomer
  • Magnet
    Yes
  • Mount Type
    With internal thread
  • Operating Temperature Range
    14 °F to 140 °F
  • Standards Met
    RoHS
  • Torque Range
    0.35 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)