Specifications
Dimensions
- Body Size10
- Port 1 Size/TypeM5
- Port 2 Size/TypeM5
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation240 °
- Cushion TypeElastomer
- MagnetYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)