Overview
Mfr description
173674 PRESSURE REGULATOR LR-1-D-7-MAXI-
Specifications
- Set Pressure Range7 to 100 psi
- Inlet Port Size1 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size1 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data