Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/8-D-MINI-NPT

173684 FILTER LF-3/8-D-MINI-NPT
Mi Item #11504327
MFR #LF-3/8-D-MINI-NPT

Mfr description
173684 FILTER LF-3/8-D-MINI-NPT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in

Details

  • Series
    D-MINI
  • Thread Standard
    NPT
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)