1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
LF-3/4-D-5M-MAXI-A-NPT
Air Filter Element - 5 μm
Mi Item #
11504344
MFR #
LF-3/4-D-5M-MAXI-A-NPT
Price
$515.63
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
FESTO CORPORATION LF-3/4-D-5M-MAXI-A-NPT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
LF-3/4-D-5M-MAXI-A-NPT
Air Filter Element - 5 μm
Mi Item #
11504344
MFR #
LF-3/4-D-5M-MAXI-A-NPT
Mfr description
173703 FILTER LF-3/4-D-5M-MAXI-A-NPT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$515
.63
/each
Add to Cart
Specifications
Dimensions
Body Size
0.7500 in
Port Size
0.7500 in
Details
Filter Rating
5 μm
Micron Rating
5 µm
Series
D
Thread Standard
NPT
Type
Filter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items