Motion
LFMB-1/8-D-MINI-NPT

FESTO CORPORATION
LFMB-1/8-D-MINI-NPT

Main Line & Modular Air Filter - D, 0.1250 in Ports
MI ITEM #11504348
MFR #LFMB-1/8-D-MINI-NPT
Price$250.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/8-D-MINI-NPT

Main Line & Modular Air Filter - D, 0.1250 in Ports
MI ITEM #11504348
MFR #LFMB-1/8-D-MINI-NPT

Mfr description
173708 FINE FILTER LFMB-1/8-D-MINI-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.46/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Filter Type
    Fine
  • Series
    D
  • Thread Standard
    NPT
  • Type
    Fine Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)