Motion
LFMA-3/4-D-MAXI-A-NPT

FESTO CORPORATION
LFMA-3/4-D-MAXI-A-NPT

Main Line & Modular Air Filter - D, 0.01 µm, 0.7500 in Ports
Mi Item #11504374
MFR #LFMA-3/4-D-MAXI-A-NPT
Price$1,069.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMA-3/4-D-MAXI-A-NPT

Main Line & Modular Air Filter - D, 0.01 µm, 0.7500 in Ports
Mi Item #11504374
MFR #LFMA-3/4-D-MAXI-A-NPT

Mfr description
173737 MICRO FILTER LFMA-3/4-D-MAXI-A-NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.65/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in

Details

  • Filter Type
    Micro Filter
  • Micron Rating
    0.01 µm
  • Series
    D
  • Thread Standard
    NPT
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)