Specifications
Dimensions
- Body Size1.0000 in
- Port Size1.0000 in
Details
- Drain MethodAutomatic
- Drain TypeAutomatic
- Filter TypeMicro Filter
- SeriesD-MAXI
- Thread StandardNPT
- TypeMicro Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)