Motion
LFMBA-1/2-D-MIDI-NPT

FESTO CORPORATION
LFMBA-1/2-D-MIDI-NPT

173748 FILTER COMBINATION LFMBA-1/2-D-MI
Mi Item #11504384
MFR #LFMBA-1/2-D-MIDI-NPT
Price$829.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1/2-D-MIDI-NPT

173748 FILTER COMBINATION LFMBA-1/2-D-MI
Mi Item #11504384
MFR #LFMBA-1/2-D-MIDI-NPT

Mfr description
173748 FILTER COMBINATION LFMBA-1/2-D-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.98/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Series
    D
  • Thread Standard
    NPT
  • Type
    Filter Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)