Motion
LFR-1/8-D-MINI-NPT

FESTO CORPORATION
LFR-1/8-D-MINI-NPT

Precision Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11504391
MFR #LFR-1/8-D-MINI-NPT
Price$267.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-MINI-NPT

Precision Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11504391
MFR #LFR-1/8-D-MINI-NPT

Mfr description
173756 FILTER REGULATOR LFR-1/8-D-MINI-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.61/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)