Motion
LFR-1/4-D-5M-MINI-NPT

FESTO CORPORATION
LFR-1/4-D-5M-MINI-NPT

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #11504400
MFR #LFR-1/4-D-5M-MINI-NPT
Price$296.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-5M-MINI-NPT

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #11504400
MFR #LFR-1/4-D-5M-MINI-NPT

Mfr description
173768 FILTER REGULATOR LFR-1/4-D-5M-MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.79/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    1.01 lbs

Details

  • Accessories
    Mounting Bracket
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Inert gas, Compressed Air
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    42.38 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Bracket Mount
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)