Motion
LFR-3/8-D-MINI-NPT

FESTO CORPORATION
LFR-3/8-D-MINI-NPT

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
MI ITEM #11504402
MFR #LFR-3/8-D-MINI-NPT
Price$193.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-MINI-NPT

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
MI ITEM #11504402
MFR #LFR-3/8-D-MINI-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.92/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting bracket, Regulator lock, Hex nut, Threaded bolt
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    56.50 scfm
  • Maximum Operating Pressure
    16 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant

Overview

Mfr description
173772 FILTER REGULATOR LFR-3/8-D-MINI-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought