Motion
LFR-1/2-D-7-MIDI-NPT

FESTO CORPORATION
LFR-1/2-D-7-MIDI-NPT

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #11504413
MFR #LFR-1/2-D-7-MIDI-NPT
Price$275.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-7-MIDI-NPT

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #11504413
MFR #LFR-1/2-D-7-MIDI-NPT

Mfr description
173794 FILTER REGULATOR LFR-1/2-D-7-MIDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.25/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.984 lbs

Details

  • Accessories
    Mounting Bracket
  • Air Flow
    137.73 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    137.73 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Bracket Mount
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)