Specifications
Details
- Bowl MaterialPolycarbonate
- Flow Rate3400 L/min
- Operating MediumCompressed air to ISO 8573-1:2010 [7:9:-], Inert gas
- Operating Temperature Range-5 to 60 °C
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)