Motion
LFR-3/4-D-5M-MIDI-A-NPT

FESTO CORPORATION
LFR-3/4-D-5M-MIDI-A-NPT

Air Filter Element - 5 μm
Mi Item #11504420
MFR #LFR-3/4-D-5M-MIDI-A-NPT
Price$563.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-5M-MIDI-A-NPT

Air Filter Element - 5 μm
Mi Item #11504420
MFR #LFR-3/4-D-5M-MIDI-A-NPT

Mfr description
173801 FILTER REGULATOR LFR-3/4-D-5M-MID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.06/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Micron Rating
    5 µm
  • Series
    D
  • Thread Standard
    NPT
  • Type
    Filter Regulater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)