Motion
LFR-1-D-MAXI-NPT

FESTO CORPORATION
LFR-1-D-MAXI-NPT

Precision Air Regulator - 1 in Inlet Port, NPT Outlet Thread
Mi Item #11504426
MFR #LFR-1-D-MAXI-NPT
Price$631.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1-D-MAXI-NPT

Precision Air Regulator - 1 in Inlet Port, NPT Outlet Thread
Mi Item #11504426
MFR #LFR-1-D-MAXI-NPT

Mfr description
173812 FILTER REGULATOR LFR-1-D-MAXI-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.36/each

Specifications

Dimensions

  • Inlet Port Size
    1 in
  • Weight
    3.24 lbs

Details

  • Accessories
    Mounting Bracket, Threaded bolt, Regulator lock, Hex nut
  • Air Flow
    353.15 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Inert gas, Compressed air
  • Maximum Air Flow
    353.15 scfm
  • Maximum Operating Pressure
    16 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)