Motion
LOE-1-D-MAXI-NPT

FESTO CORPORATION
LOE-1-D-MAXI-NPT

Modular Air Lubricator - Polycarbonate Bowl, 190 cm³ Oil Capacity
Mi Item #11504438
MFR #LOE-1-D-MAXI-NPT
Price$493.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LOE-1-D-MAXI-NPT

Modular Air Lubricator - Polycarbonate Bowl, 190 cm³ Oil Capacity
Mi Item #11504438
MFR #LOE-1-D-MAXI-NPT

Mfr description
173827 LUBRICATOR LOE-1-D-MAXI-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.89/each

Specifications

Details

  • Bowl Material
    Polycarbonate
  • Flow Rate
    9000 L/min
  • Oil Capacity  
    190 cm³
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4], Inert gas
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)