Specifications
Dimensions
- Male Thread SizeM3
- Output Port Size3 mm
- Tube Outside Diameter0.1180 in, 3 mm
- Tube Size3 mm
Details
- Flow Rate41 L/min, 1.448 cfm
- Input Port GenderMale
- Maximum Operating Pressure10 bar, 150 psi
- Output Port GenderFemale
- TypeThrottle Valve
- Valve FunctionFlow Control Function
- Valve TypeThrottle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)