Motion
DSM-6-180-P-FF

FESTO CORPORATION
DSM-6-180-P-FF

Rotary Actuator - Female Thread Mount, 0 to 180 ° Angle of Rotation, 6 Body Size
Mi Item #11504599
MFR #DSM-6-180-P-FF
Price$805.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-6-180-P-FF

Rotary Actuator - Female Thread Mount, 0 to 180 ° Angle of Rotation, 6 Body Size
Mi Item #11504599
MFR #DSM-6-180-P-FF

Mfr description
175827 SEMI-ROTARY DRIVE DSM-6-180-P-FF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.22/each

Specifications

Dimensions

  • Body Size
    6

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    0 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    10 N
  • Maximum Radial Force
    15 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    3.5 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)