Motion
DSM-10-240-P-FF

FESTO CORPORATION
DSM-10-240-P-FF

0 to 200 ° Angle of Rotation
Mi Item #11504600
MFR #DSM-10-240-P-FF
Price$1,288.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-10-240-P-FF

0 to 200 ° Angle of Rotation
Mi Item #11504600
MFR #DSM-10-240-P-FF

Mfr description
175829 SEMI-ROTARY DRIVE DSM-10-240-P-FF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.96/each

Specifications

Dimensions

  • Body Size
    10

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 200 °
  • Cushion Type
    Elastomer
  • Magnet
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)