Motion
DSM-6-180-P-A-FF

FESTO CORPORATION
DSM-6-180-P-A-FF

180 ° Angle of Rotation
Mi Item #11504601
MFR #DSM-6-180-P-A-FF
Price$1,287.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-6-180-P-A-FF

180 ° Angle of Rotation
Mi Item #11504601
MFR #DSM-6-180-P-A-FF

Mfr description
175830 SEMI-ROTARY DRIVE DSM-6-180-P-A-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,287.96/each

Specifications

Dimensions

  • Body Size
    6

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    180 °
  • Cushion Type
    Elastomer
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)