Motion
DSM-8-180-P-A-FF

FESTO CORPORATION
DSM-8-180-P-A-FF

0 to 180 ° Angle of Rotation
Mi Item #11504602
MFR #DSM-8-180-P-A-FF
Price$1,343.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-8-180-P-A-FF

0 to 180 ° Angle of Rotation
Mi Item #11504602
MFR #DSM-8-180-P-A-FF

Mfr description
175831 SEMI-ROTARY DRIVE DSM-8-180-P-A-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.08/each

Specifications

Dimensions

  • Body Size
    8

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)