Motion
QSLV4-G1/8-6

FESTO CORPORATION
QSLV4-G1/8-6

186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
Mi Item #11505319
MFR #QSLV4-G1/8-6
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
QSLV4-G1/8-6

186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
Mi Item #11505319
MFR #QSLV4-G1/8-6

Mfr description
186244 MULTIPLE DISTRIBUTOR QSLV4-G1/8-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    6 mm

Details

  • Base Type
    Multiple Distributor
  • Body Material
    PBT
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    4
  • Number Of Stations  
    4
  • Operating Temperature Range
    14 to 176 °F, -10 to 80 °C
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)