Motion
LF-1/4-D-5M-MIDI

FESTO CORPORATION
LF-1/4-D-5M-MIDI

Air Filter Element - 5 μm
Mi Item #11505387
MFR #LF-1/4-D-5M-MIDI
Price$178.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-1/4-D-5M-MIDI

Air Filter Element - 5 μm
Mi Item #11505387
MFR #LF-1/4-D-5M-MIDI

Mfr description
186460 FILTER LF-1/4-D-5M-MIDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.33/each

Specifications

Dimensions

  • Body Size
    0.2500 in

Details

  • Filter Rating
    5 μm
  • Flow Rate
    1600 l/min
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    56.504 cfm
  • Maximum Flow Rate
    56.504 cfm, 1600 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    140 °F
  • Operating Temperature Range
    140 °F
  • Series
    LF
  • Standard Cubic Feet Per Minute
    56.504 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)