1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
LFMB-1/4-D-MIDI
Air Filter Element - 1 µm
MI ITEM #
11505392
MFR #
LFMB-1/4-D-MIDI
Price
$424.81
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
FESTO CORPORATION LFMB-1/4-D-MIDI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
LFMB-1/4-D-MIDI
Air Filter Element - 1 µm
MI ITEM #
11505392
MFR #
LFMB-1/4-D-MIDI
Mfr description
186467 FINE FILTER LFMB-1/4-D-MIDI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$424
.81
/each
Add to Cart
Specifications
Dimensions
Weight
650 g
Details
Bowl Material
Makrolon
Drain Method
Rotating
Drain Type
Rotating
Efficiency Rating
99.99 %
Filter Material
Borosilicate Fibre
Filter Rating
1 µm
Maximum Air Flow
900 lpm
Series
D
Standards Met
RoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items