Motion
LFMB-1/4-D-MIDI-A

FESTO CORPORATION
LFMB-1/4-D-MIDI-A

186468 FINE FILTER LFMB-1/4-D-MIDI-A
Mi Item #11505393
MFR #LFMB-1/4-D-MIDI-A
Price$592.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/4-D-MIDI-A

186468 FINE FILTER LFMB-1/4-D-MIDI-A
Mi Item #11505393
MFR #LFMB-1/4-D-MIDI-A

Mfr description
186468 FINE FILTER LFMB-1/4-D-MIDI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.82/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Filter Type
    Fine
  • Series
    MIDI
  • Thread Standard
    NPT
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)