Motion
LFMBA-1/4-D-MIDI

FESTO CORPORATION
LFMBA-1/4-D-MIDI

Air Filter Element - 0.01 μm
Mi Item #11505396
MFR #LFMBA-1/4-D-MIDI
Price$829.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1/4-D-MIDI

Air Filter Element - 0.01 μm
Mi Item #11505396
MFR #LFMBA-1/4-D-MIDI

Mfr description
186471 FILTER COMBINATION LFMBA-1/4-D-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.98/each

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Filter Rating
    0.01 μm
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.6 MPa, 232.1 psi
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    LFMBA
  • Type
    Filter Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)