Motion
LFMB-1/2-D-MAXI

FESTO CORPORATION
LFMB-1/2-D-MAXI

Air Filter Element - 1 μm
Mi Item #11505398
MFR #LFMB-1/2-D-MAXI
Price$901.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/2-D-MAXI

Air Filter Element - 1 μm
Mi Item #11505398
MFR #LFMB-1/2-D-MAXI

Mfr description
186473 FINE FILTER LFMB-1/2-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.73/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Filter Rating
    1 μm
  • Series
    D
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)