Motion
LFMB-1/2-D-MAXI-A

FESTO CORPORATION
LFMB-1/2-D-MAXI-A

Air Filter Element - 1 μm, Fine Filter
Mi Item #11505399
MFR #LFMB-1/2-D-MAXI-A
Price$1,069.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/2-D-MAXI-A

Air Filter Element - 1 μm, Fine Filter
Mi Item #11505399
MFR #LFMB-1/2-D-MAXI-A

Mfr description
186474 FINE FILTER LFMB-1/2-D-MAXI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.65/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Bowl Options
    Fully Automatic
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Efficiency Rating
    1 µm
  • Element Material
    Fine Filter
  • Element Type
    Fine filter
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Flow Rate
    2400 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    84.76 cfm
  • Maximum Flow Rate
    84.76 cfm, 2400 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Series
    LFMB
  • Standard Cubic Feet Per Minute
    84.76 scfm
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)