Motion
LFMBA-1/2-D-MAXI-A

FESTO CORPORATION
LFMBA-1/2-D-MAXI-A

186478 FILTER COMBINATION LFMBA-1/2-D-MA
Mi Item #11505403
MFR #LFMBA-1/2-D-MAXI-A
Price$2,110.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1/2-D-MAXI-A

186478 FILTER COMBINATION LFMBA-1/2-D-MA
Mi Item #11505403
MFR #LFMBA-1/2-D-MAXI-A

Mfr description
186478 FILTER COMBINATION LFMBA-1/2-D-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.91/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Type
    Filter Combination
  • Series
    D
  • Type
    Filter Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)