Specifications
Dimensions
- Inlet Size1/2 in
Details
- Base TypeManifold Block
- Body MaterialPA-Reinforced
- Fluid CompCompressed Air
- Maximum Operating Pressure14.5 psi, 1 bar
- Number Of Stations2
- Port Thread StandardBSPP
- Pressure-1.31 to 14.5 psi, -0.09 to 1 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)