Motion
HB-1/4-QS-5/16-U

FESTO CORPORATION
HB-1/4-QS-5/16-U

190864 CHECK VALVE HB-1/4-QS-5/16-U
Mi Item #11506038
MFR #HB-1/4-QS-5/16-U
Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HB-1/4-QS-5/16-U

190864 CHECK VALVE HB-1/4-QS-5/16-U
Mi Item #11506038
MFR #HB-1/4-QS-5/16-U

Mfr description
190864 CHECK VALVE HB-1/4-QS-5/16-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.78/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Ambient Temperature Range
    0 to 60 °C
  • Flow Rate
    739 L/min
  • Operating Medium
    Compressed Air as per ISO 8573-1:2010 [7:-:-]
  • Operating Pressure Range
    -1 to 10 bar
  • Standards Met
    RoHS
  • Valve Function
    Non Return Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)