Motion
HB-3/8-QS-3/8-U

FESTO CORPORATION
HB-3/8-QS-3/8-U

190865 CHECK VALVE HB-3/8-QS-3/8-U
Mi Item #11506039
MFR #HB-3/8-QS-3/8-U
Price$61.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HB-3/8-QS-3/8-U

190865 CHECK VALVE HB-3/8-QS-3/8-U
Mi Item #11506039
MFR #HB-3/8-QS-3/8-U

Mfr description
190865 CHECK VALVE HB-3/8-QS-3/8-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.97/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Action
    Non Return
  • Ambient Temperature Range
    32 to 140 °F, 0 to 60 °C
  • Body Material
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure Range
    -1 to 10 bar, -14.504 to 145.038 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Port Connection Type
    3/8 NPT, QS-3/8
  • Standards Met
    RoHS
  • Valve Function
    Non Return Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)