Motion
LR-3/8-D-7-I-MINI

FESTO CORPORATION
LR-3/8-D-7-I-MINI

Standard Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11506199
MFR #LR-3/8-D-7-I-MINI
Price$221.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-3/8-D-7-I-MINI

Standard Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11506199
MFR #LR-3/8-D-7-I-MINI

Mfr description
192303 PRESSURE REGULATOR LR-3/8-D-7-I-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.37/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Air Flow
    1800 lpm, 63.57 scfm
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    1800 lpm, 63.57 scfm
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    D
  • Set Pressure Range
    7 to 100 psi
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)