Motion
LFR-1/2-D-5M-O-DI-MAXI

FESTO CORPORATION
LFR-1/2-D-5M-O-DI-MAXI

Precision Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #11506219
MFR #LFR-1/2-D-5M-O-DI-MAXI
Price$733.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-5M-O-DI-MAXI

Precision Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #11506219
MFR #LFR-1/2-D-5M-O-DI-MAXI

Mfr description
192371 FILTER REGULATOR LFR-1/2-D-5M-O-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.14/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in

Details

  • Adjuster Type
    Knob
  • Inlet Port Type
    BSPP
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)