Motion
LFR-1/2-D-7-DI-MAXI

FESTO CORPORATION
LFR-1/2-D-7-DI-MAXI

Precision Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #11506220
MFR #LFR-1/2-D-7-DI-MAXI
Price$727.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-7-DI-MAXI

Precision Air Regulator - 1/2 in Inlet Port, G, G Outlet Thread
Mi Item #11506220
MFR #LFR-1/2-D-7-DI-MAXI

Mfr description
192372 FILTER REGULATOR LFR-1/2-D-7-DI-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.38/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in

Details

  • Inlet Port Type
    BSPP
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)