Motion
LFR-1-D-7-O-DI-MAXI

FESTO CORPORATION
LFR-1-D-7-O-DI-MAXI

Precision Air Regulator - 1 in Inlet Port
Mi Item #11506232
MFR #LFR-1-D-7-O-DI-MAXI
Price$699.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1-D-7-O-DI-MAXI

Precision Air Regulator - 1 in Inlet Port
Mi Item #11506232
MFR #LFR-1-D-7-O-DI-MAXI

Mfr description
192385 FILTER REGULATOR LFR-1-D-7-O-DI-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.38/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Inlet Port Size
    1 in

Details

  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)