Specifications
Dimensions
- Connection Size1/2 in
- Inlet Port Size1/2 in
Details
- Air Flow268.39 scfm, 7600 lpm
- Inlet Port TypeBSPP
- Maximum Air Flow7600 lpm, 268.39 scfm
- Outlet Port GenderFemale
- Outlet Port Thread TypeG
- Pressure Display Unitbar
- Series/SystemD
- Thread StandardBSPP (G)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)