Motion
LFR-3/4-D-5M-O-DI-MAXI-A

FESTO CORPORATION
LFR-3/4-D-5M-O-DI-MAXI-A

Precision Air Regulator - 3/4 in Inlet Port, BSPP
Mi Item #11506239
MFR #LFR-3/4-D-5M-O-DI-MAXI-A
Price$652.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-5M-O-DI-MAXI-A

Precision Air Regulator - 3/4 in Inlet Port, BSPP
Mi Item #11506239
MFR #LFR-3/4-D-5M-O-DI-MAXI-A

Mfr description
192395 FILTER REGULATOR LFR-3/4-D-5M-O-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.99/each

Specifications

Dimensions

  • Connection Size
    0.7500 in
  • Inlet Port Size
    3/4 in

Details

  • Inlet Port Type
    BSPP
  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)