Motion
LFR-3/4-D-7-DI-MAXI-A

FESTO CORPORATION
LFR-3/4-D-7-DI-MAXI-A

Precision Air Regulator - 3/4 in Inlet Port, G, G Outlet Thread
Mi Item #11506240
MFR #LFR-3/4-D-7-DI-MAXI-A
Price$895.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-7-DI-MAXI-A

Precision Air Regulator - 3/4 in Inlet Port, G, G Outlet Thread
Mi Item #11506240
MFR #LFR-3/4-D-7-DI-MAXI-A

Mfr description
192396 FILTER REGULATOR LFR-3/4-D-7-DI-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.40/each

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Inlet Port Size
    3/4 in

Details

  • Air Flow
    271.92 scfm, 7700 lpm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    7700 lpm, 271.92 scfm
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    bar
  • Series/System
    D
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)