Motion
LFR-1-D-O-DI-MAXI-A

FESTO CORPORATION
LFR-1-D-O-DI-MAXI-A

Air Filter Element - 40 µm
Mi Item #11506241
MFR #LFR-1-D-O-DI-MAXI-A
Price$845.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1-D-O-DI-MAXI-A

Air Filter Element - 40 µm
Mi Item #11506241
MFR #LFR-1-D-O-DI-MAXI-A

Mfr description
192399 FILTER REGULATOR LFR-1-D-O-DI-MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.86/each

Specifications

Dimensions

  • Weight
    1600 g

Details

  • Bowl Material
    Makrolon
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Filter Rating
    40 µm
  • Series
    D
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)