Motion
LFR-1-D-5M-O-DI-MAXI-A

FESTO CORPORATION
LFR-1-D-5M-O-DI-MAXI-A

Air Filter Element - 5 μm
MI ITEM #11506242
MFR #LFR-1-D-5M-O-DI-MAXI-A
Price$901.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1-D-5M-O-DI-MAXI-A

Air Filter Element - 5 μm
MI ITEM #11506242
MFR #LFR-1-D-5M-O-DI-MAXI-A

Mfr description
192401 FILTER REGULATOR LFR-1-D-5M-O-DI-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.12/each

Specifications

Dimensions

  • Body Size
    1.0000 in

Details

  • Filter Rating
    5 μm
  • Flow Rate
    6000 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Air Flow
    211.89 scfm
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    0.5 bar, 7.252 psi
  • Series
    LFR, LFRS
  • Standard Cubic Feet Per Minute
    211.89 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)