1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
LF-D-MINI-A
Air Filter Element - 40 μm
MI ITEM #
11506289
MFR #
LF-D-MINI-A
Price
$287.12
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
FESTO CORPORATION LF-D-MINI-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
LF-D-MINI-A
Air Filter Element - 40 μm
MI ITEM #
11506289
MFR #
LF-D-MINI-A
Mfr description
192554 FILTER LF-D-MINI-A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$287
.12
/each
Add to Cart
Specifications
Details
Filter Rating
40 μm
Max Pressure
12 bar, 174.045 psi
Maximum Operating Pressure
12 bar, 174 psi
Micron Rating
40 µm
Minimum Operating Pressure
2 bar, 29.008 psi
Series
LF
Type
Filter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items