Motion
LFR-1/4-D-7-O-MINI

FESTO CORPORATION
LFR-1/4-D-7-O-MINI

192591 FILTER REGULATOR LFR-1/4-D-7-O-MI
MI ITEM #11506296
MFR #LFR-1/4-D-7-O-MINI
Your Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-7-O-MINI

192591 FILTER REGULATOR LFR-1/4-D-7-O-MI
MI ITEM #11506296
MFR #LFR-1/4-D-7-O-MINI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.35/each(List $261.31)

Overview

Mfr description
192591 FILTER REGULATOR LFR-1/4-D-7-O-MI

Specifications

  • Adjuster Type
    Rotary knob with detent
  • Maximum Air Flow
    52.97 scfm
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast zinc
  • Knob Type
    Round
  • Included Options
    Metal bowl guard
  • Fluid Comp
    Inert gas, Compressed air
  • Standards Met
    RoHS Compliant
  • Fluid Type
    Inert gas
  • Material
    Die-cast zinc
  • Maximum Operating Pressure
    16 bar
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Weight
    1.014 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text