Motion
LFR-1/4-D-7-O-MINI-A

FESTO CORPORATION
LFR-1/4-D-7-O-MINI-A

192601 FILTER REGULATOR LFR-1/4-D-7-O-MI
MI ITEM #11506302
MFR #LFR-1/4-D-7-O-MINI-A
Price$311.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-7-O-MINI-A

192601 FILTER REGULATOR LFR-1/4-D-7-O-MI
MI ITEM #11506302
MFR #LFR-1/4-D-7-O-MINI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.10/each

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    12 bar
  • Product Type
    Precision Air Regulators

Overview

Mfr description
192601 FILTER REGULATOR LFR-1/4-D-7-O-MI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought